!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEST LEAD KIT ELECTRONIC

TEST LEAD KIT ELECTRONIC

APPROVED VENDOR

TEST LEAD KIT ELECTRONIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEST LEAD KIT ELECTRONIC

TEST LEAD KIT ELECTRONIC

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $368.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4WRE4
  • Mfr. Model # 4WRE4
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Product Details

Electronics Master Set, Retractable Tip Test Lead, Modular Test Probe, Modular Test Leads, Shrouded Straight to Shrouded Right Angle, Modular Test Clip, Alligator, Medium, Test Lead Kit with Sheathed Right Angle Banana Plug and 5 Pairs Replaceable Tips, Test Coupler, Bare Spade Lugs without Plastic Cover, Mini Test Lead: (1) Pincer Tip, (1) Hook Tip, Banana Jack Set. CAT II 300 V.

Technical Specs

  • ItemTest Lead Kit
  • Includes(2) 4WRA4 Modular Medium Alligator Clips, (2) Modular Test Lead Shrouded Straight to Shrouded Right Angle (4WRC4), (5) Test Probes with Replaceable Tips (4Wpz7), Mini Test Lead with Hook Tip, Mini Test Lead with Pincer Tip, Modular Test Probe (4Wrc5), Spade Lug with Banana Jack Set, Test Coupler, Test Lead Kit with Sheathed Right Angle Banana Plug
  • Maximum Voltage1,000 V
  • Meter Connection TypeStandard Shrouded Banana Plug
  • Number of Test Leads2
  • For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug
  • Length 4 ft
  • Instrument Safety Rating CAT III 1000V, CAT II 300V
  • Number of Alligator Clips 2
  • Manufacturers Warranty Length 1 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list