!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEST LEAD KIT DELUXE ELECTRONIC

TEST LEAD KIT DELUXE ELECTRONIC

APPROVED VENDOR

TEST LEAD KIT DELUXE ELECTRONIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEST LEAD KIT DELUXE ELECTRONIC

TEST LEAD KIT DELUXE ELECTRONIC

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $272.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4WRE7
  • Mfr. Model # 4WRE7
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Deluxe Electronics Test Lead Set, Modular test leads, shrouded straight to shrouded right angle. Modular test clip, alligator, medium. Modular test probe. Test leads, shrouded banana plug. Bare spare lugs without plastic cover. Mini test lead with pincer tip. Mini test lead with hook tip. Slide-on extended tips. Short IC adaptor. CAT II 300 V, CAT IV 1,000 V.

Technical Specs

  • ItemTest Lead Kit
  • Includes(2) Modular Test Probe (4WRC5), (2) Shrouded Banana Plug Test Lead (4WRC9), (2) Slide on IC Probe Tip Adapter, (2) Test Clips with Hook Tips (4Wrd3), (2) Test Clips with Pincer Tips, (2) Test Lead Couplers, Modular Medium Alligator Clip (4Wra4), Modular Test Leads Shrouded Strait to Shrouded Right Angle (4Wrc4), Short Ic Adapter and (2) Bare-Spade Lugs, Slide on Extended Tips
  • Maximum Voltage1,000 V
  • Meter Connection TypeStandard Shrouded Banana Plug
  • Number of Alligator Clips1
  • Manufacturers Warranty Length1 yr
  • For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug
  • Length 4 ft
  • Instrument Safety Rating CAT III 1000V, CAT II 300V
  • Number of Modular Test Clips 4
  • Number of Test Leads 5
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list