!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEST LEAD KIT, CAT II 300V/CAT III 1000V, ALLIGATOR CLIPS, STANDARD SHROUDED BANANA PLUG

TEST LEAD KIT, CAT II 300V/CAT III 1000V, ALLIGATOR CLIPS, STANDARD SHROUDED BANANA PLUG

APPROVED VENDOR

TEST LEAD KIT, CAT II 300V/CAT III 1000V, ALLIGATOR CLIPS, STANDARD SHROUDED BANANA PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEST LEAD KIT, CAT II 300V/CAT III 1000V, ALLIGATOR CLIPS, STANDARD SHROUDED BANANA PLUG

TEST LEAD KIT, CAT II 300V/CAT III 1000V, ALLIGATOR CLIPS, STANDARD SHROUDED BANANA PLUG

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $96.43 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4WRE6
  • Mfr. Model # 4WRE6
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Test Lead Kit, Basic Electronics Test Lead Set, For Use With Digital Multimeters and Clamp On Ammeters, Includes (2) Insulated Alligator Clip and (2) Insulated Probe Tip Extender and Test Lead

Technical Specs

  • ItemTest Lead Kit
  • Includes(2) Modular Medium Alligator Clip (4WRA4), (2) Slide on Tip Extender, Shrouded Banana Plug Test Lead (4Wrc9) and Soft Case
  • Maximum Voltage1,000V AC
  • Test End TerminationAlligator Clip
  • Number of Alligator Clips2
  • Manufacturers Warranty Length1 yr
  • For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug
  • Length 4 ft
  • Instrument Safety Rating CAT II 300V, CAT III 1000V
  • Meter Connection Type Standard Shrouded Banana Plug
  • Number of Test Leads 2
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list