!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEST LEAD KIT AUTOMOTIVE

TEST LEAD KIT AUTOMOTIVE

FLUKE

TEST LEAD KIT AUTOMOTIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEST LEAD KIT AUTOMOTIVE

TEST LEAD KIT AUTOMOTIVE

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $472.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETTLK281
  • Mfr. Model # TLK281
  • UNSPSC # 41113628
  • CATALOGUE PAGE # 159
  • Shipping Weight 0.8 lbs

Technical Specs

  • ItemTest Lead Kit
  • IncludesAC220 Suregrip(TM) Alligator Clip Set, AC285 Suregrip(TM) Large Jaw Alligator Clip Set, Soft Case, TL224 Suregrip(TM) Silicone Test Lead Set, TP220 Suregrip(TM) Test Probe Set, TP81 Insulation Piercing Clip Set
  • Maximum Voltage60 V
  • Meter Connection TypeStandard Shrouded Banana Plug
  • Manufacturers Warranty Length1 yr
  • For Use With Sharp Stainless Steel Probes to Contact the Wire Conductor or Pinpoint Tests on a Circuit or Relay
  • Length 5 ft
  • Test End Termination Alligator Clip, Probe
  • Test End Material Stainless Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list