!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEST LEAD KIT,16 A,30V AC/60V DC,PK16

TEST LEAD KIT,16 A,30V AC/60V DC,PK16

EXTECH

TEST LEAD KIT,16 A,30V AC/60V DC,PK16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEST LEAD KIT,16 A,30V AC/60V DC,PK16

TEST LEAD KIT,16 A,30V AC/60V DC,PK16

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $203.08 / PKG of 16

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTTL841
  • Mfr. Model # TL841
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • ItemTest Lead Kit
  • Includes0.16 in 30/60V AC/DC 5 A Spade Lugs, 5 A CAT III 300V Alligator Clip Set, Pincer Tip and Couplers, Pouch Case, Right Angle Straight End CAT III-1000V 16 a Test Leads, Test Lead Set with CAT III-1000V 16 a Straight Probes, Test Leads with Hook Tip, TL743 Slim Reach Test Probe Set
  • Maximum Voltage1,000 V
  • Test End TerminationAlligator Clips, Probe
  • Meter Connection End Size4 mm
  • Wire SizeNot Available
  • Number of Alligator Clips2
  • Manufacturers Warranty Length6 mo
  • For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug
  • Length 5 1/4 ft
  • Instrument Safety Rating CAT III 1,000 V
  • Maximum Current 16 A
  • Meter Connection Type Right Angle Shrouded Plug: Straight Shrouded Plug: Pushon Alligator Clips
  • Number of Modular Test Clips 0
  • Number of Test Leads 2
  • Standards CE
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list