!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEST LEAD KIT,1500 VOLTS,10 A

TEST LEAD KIT,1500 VOLTS,10 A

FLUKE

TEST LEAD KIT,1500 VOLTS,10 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEST LEAD KIT,1500 VOLTS,10 A

TEST LEAD KIT,1500 VOLTS,10 A

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETTL1500DC
  • Mfr. Model # TL1500DC
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemTest Lead Kit
  • Includes(Pair) Red, Black TL1500DC Insulated Test Leads, (2) Protective Caps, One Year Warranty Card
  • Maximum Voltage1500V
  • Maximum Current10 A
  • Test End Insulation MaterialPVC
  • Manufacturers Warranty Length1 yr
  • For Use With Fluke Clamp Meters and Multimeters
  • Length 3 1/4 in
  • Instrument Safety Rating CAT II 1500 V, CAT III 1500 V, CAT IV 600 V
  • Insulation Material PVC
  • Number of Test Leads 2
  • Standards CE, CSA
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list