!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEST CLIP KIT MODULAR ALLIGATOR MED

TEST CLIP KIT MODULAR ALLIGATOR MED

APPROVED VENDOR

TEST CLIP KIT MODULAR ALLIGATOR MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEST CLIP KIT MODULAR ALLIGATOR MED

TEST CLIP KIT MODULAR ALLIGATOR MED

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4WRA4
  • Mfr. Model # 4WRA4
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Modular Test Clip Kit, Alligator, Medium, Safety Sheathed 4 mm Banana Jack, Color Black & Red, Length 2.3 In, Ratings 300 VRMS, 5 A, Insulation Type Double Insulation, Safety Rating CAT II 300V, Jaw Material Nickel Plated Steel, Opening Size 7.62 mm, General Purpose

Technical Specs

  • ItemTest Clip
  • Maximum Current5 A
  • ColourBlack/Red
  • Hands Free Voltage300V AC/V DC
  • FeaturesModular Test Clips and Probes can Simplify Attaching Clips, Hooks or Grabbers and Improve Gripping When Hands are Slippery
  • Number of Alligator Clips2
  • Test End TerminationTest Probe and Clip
  • Insulation MaterialPA6
  • Manufacturers Warranty Length1 yr
  • For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs
  • Maximum Voltage 300V AC/V DC
  • Hand Held Voltage 300V AC/V DC
  • Instrument Safety Rating CAT II 300 V
  • Length 2 1/4 in
  • Opening Size 0.3 in
  • Jaw Material Nickel Plated Steel
  • Jaw Opening 0.3 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list