TEST CLIP KIT HOOK HVY DUTY PLUNGER
TEST CLIP KIT HOOK HVY DUTY PLUNGER
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Modular Test Clip Kit, Hook, Heavy Duty Plunger Style, 2 mm Pin and 4 mm Banana Socket, Color Black & Red, Length 5.5 In, Ratings 1000 V, 10 A, Insulation Type Double Insulation, Safety Rating CAT III 1000V, Hook Size 0.43 In, Jaw Material Nickel Plated, General Purpose
Technical Specs
Item Test Probe
Maximum Current 10 A
Colour Black/Red
Hands Free Voltage 1,000V AC/V DC
Length 5 1/2 in
Number of Probes 2
Jaw Material Stainless Steel
Jaw Opening 0.43 in
For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs
Maximum Voltage 1,000V AC/V DC
Hand Held Voltage 1,000V AC/V DC
Instrument Safety Rating CAT III 1,000 V
Opening Size 0.43 in
Test End Termination Test Probe Clip
Insulation Material Polypropylene
Manufacturers Warranty Length 1 yr
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.42
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.38
/ EACH
FLUKE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$118.12
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.43
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.10
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.31
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.99
/ EACH