TEST PROBE, CAT III 1000V, NICKEL PLATED STEEL, 1,000V AC/V DC, BLACK/RED, 1 PR
TEST PROBE, CAT III 1000V, NICKEL PLATED STEEL, 1,000V AC/V DC, BLACK/RED, 1 PR
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Modular Test Clip Kit, Alligator, Heavy Duty Plunger Style, 2 mm Pin and 4 mm Banana Socket, Color Black & Red, Length 6.1 In, Ratings 1000 V, 10 A, Insulation Type Double Insulation, Safety Rating CAT III 1000V, Jaw Material Nickel Plated Steel, Opening Size 6 mm, Tip grabs round fasteners
Technical Specs
Item Test Probe
Maximum Current 10 A
Colour Black, Red
Hands Free Voltage 1,000V AC/V DC
Length 6 1/8 in
Test End Termination Test Probe Clip
Manufacturers Warranty Length 1 yr
For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs
Maximum Voltage 1,000V AC/V DC
Hand Held Voltage 1,000V AC/V DC
Instrument Safety Rating CAT III 1000V
Number of Probes 2
Insulation Material Polypropylene
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.60
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.38
/ each
FLUKE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$129.95
/ each
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.03
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.22
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.60
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.97
/ each