FORK TERMINAL, BLUE, #10 STUD SIZE, 16 AWG TO 14 AWG WIRE SIZE RANGE, 0.26 TO ½ INCHES, 100 PK
FORK TERMINAL, BLUE, #10 STUD SIZE, 16 AWG TO 14 AWG WIRE SIZE RANGE, 0.26 TO ½ INCHES, 100 PK
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Solderless terminals, vinyl insulated brazed seam locking fork. 16-14 gauge. 10 inch stud. 100 per box.
Technical Specs
- ItemFork Terminal
- Maximum Operating Temperature221 Degrees F
- Maximum Wire Size14 AWG
- Seam StyleBrazed
- Connection MaterialCopper
- Insulation TypeVinyl
- Overall Length0.88 in
- Tongue Width0.32 in
- Insulation Colour Blue
- Maximum Voltage 600V
- Stud Size #10
- Standards CSA Certified, UL Listed
- Connection Type Crimp
- Minimum Wire Size 16 AWG
- Terminal Type Locking
Related Products
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.90
/ PACKAGE
-
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$130.71
/ PACKAGE
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.70
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.73
/ EACH
-
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$651.75
/ EACH