!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RING TERMINAL, NYLON, RED, #6 STUD SIZE, 22 AWG TO 18 AWG WIRE SIZE RANGE, 100 PK

RING TERMINAL, NYLON, RED, #6 STUD SIZE, 22 AWG TO 18 AWG WIRE SIZE RANGE, 100 PK

3M

RING TERMINAL, NYLON, RED, #6 STUD SIZE, 22 AWG TO 18 AWG WIRE SIZE RANGE, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RING TERMINAL, NYLON, RED, #6 STUD SIZE, 22 AWG TO 18 AWG WIRE SIZE RANGE, 100 PK

RING TERMINAL, NYLON, RED, #6 STUD SIZE, 22 AWG TO 18 AWG WIRE SIZE RANGE, 100 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $220.27 / BOX

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMMNG18-6RSX
  • Mfr. Model # MNG18-6RSX
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 94
  • Shipping Weight 0.2 lbs

Product Details

Solderless terminals, nylon insulated with insulation grip ring tongue. 22-18 gauge. 6 inch stud. 100 per box.

Technical Specs

  • ItemRing Terminal
  • Insulation CoveragePartial Coverage
  • Maximum Operating Temperature221 Degrees F
  • Minimum Wire Size22 AWG
  • Termination StyleCrimp
  • Contact FinishTin
  • StandardsCSA Certified, UL Listed
  • Barrel Length0.25 in
  • Compatible with Product TypeBuilding Wire, Fixtures or Luminaires, Signs
  • Insulation TypeNylon
  • Overall Length0.79 in
  • Seam StyleButted
  • Terminal ShapeStandard Ring Tongue
  • Tongue Thickness0.03 in
  • Insulation Colour Red
  • Insulation Material Nylon
  • Maximum Voltage 1,000V
  • Maximum Wire Size 18 AWG
  • Tongue Width 0.25 in
  • Contact Material Copper
  • Barrel Inside Diameter 0.07 in
  • Barrel Style Butted
  • Hole Spacing 0.22 in
  • Minimum Operating Temperature -40 Degrees F
  • RoHS Compliant Yes
  • Stud Size #6
  • Tongue Length 0.54 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list