FORK TERMINAL, YELLOW, NYLON, #8 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, CRIMP/NYLON, 50 PK
FORK TERMINAL, YELLOW, NYLON, #8 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, CRIMP/NYLON, 50 PK
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This fork terminal has an operating temperature of 221 Degrees F. It measures 1.03 inch L. This fork terminal meets the standards for CSA and UL. It has 12 AWG minimum wire size to 10 AWG maximum wire size.
Technical Specs
Item Fork Terminal
Contact Material Copper
Insulation Material Nylon
Maximum Voltage 600V
Stud Size #8
RoHS Compliant Yes
Standards CSA Certified, UL Listed
Connection Material Copper
Insulation Type Nylon
Overall Length 1.03 in
Terminal Type Standard
Tongue Width 0.38 in
Contact Finish Tin
Insulation Colour Yellow
Maximum Operating Temperature 221 Degrees F
Maximum Wire Size 10 AWG
Termination Style Crimp
Seam Style Butted
Barrel Length 0.55 in
Connection Type Crimp
Minimum Wire Size 12 AWG
Terminal Shape Standard Fork
Tongue Thickness 0.04 in
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.70
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.73
/ EACH
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$651.75
/ EACH