!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TERMINAL BLOCK, SCREW CLAMP, 30 A CURRENT, SOLDERLESS BOX LUG, BLACK

TERMINAL BLOCK, SCREW CLAMP, 30 A CURRENT, SOLDERLESS BOX LUG, BLACK

SQUARE D

TERMINAL BLOCK, SCREW CLAMP, 30 A CURRENT, SOLDERLESS BOX LUG, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TERMINAL BLOCK, SCREW CLAMP, 30 A CURRENT, SOLDERLESS BOX LUG, BLACK

TERMINAL BLOCK, SCREW CLAMP, 30 A CURRENT, SOLDERLESS BOX LUG, BLACK

SQUARE D

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SQD9080GMB6
  • Mfr. Model # 9080GMB6
  • UNSPSC # 39121410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This terminal block has one pole, and an operating temperature of -40 Degrees F. It measures 1.72 inch W x 1.79 inch L x 0.24 inch depth. This terminal block meets the standards for CE, CSA, RoHS, UL. It is black, and has 22 AWG minimum wire size to 10 AWG maximum wire size.

Technical Specs

  • ItemTerminal Block
  • Connection TypeScrew Clamp
  • For Minimum Wire Size22 AWG
  • Housing ColourBlack
  • Mounting TypeDIN
  • Number of Tiers2
  • For Conductor TypeSolid, Stranded
  • Overall Depth0.24 in
  • Overall Width1.72 in
  • Terminal Block TypeSolderless Box Lug
  • 6-Pole Jumper Compatibility5B367
  • End Barrier Compatibility5B373
  • Housing MaterialNylon
  • RoHS CompliantYes
  • Termination StyleScrew
  • UL 94 Flammability RatingV-2
  • Circuit Protection Type None
  • Current 30 A
  • For Maximum Wire Size 10 AWG
  • Maximum Voltage 600V AC/DC
  • Number of Poles 1
  • For Conductor Material Copper
  • For Fuse Diameter 3 1/32 in
  • Overall Length 1.79 in
  • Standards CE, CSA Approved, RoHS Compliant, UL Component Recognized
  • 2-Pole Jumper Compatibility 5B368
  • Compatible Manufacturer Model Number GM6B
  • For Channel Rail Size 35 mm
  • Minimum Operating Temperature -40 Degrees F
  • Terminal Material Zinc-Plated Steel
  • Torque 8 lb-in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories