!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TERMINAL BLOCK, SCREW CLAMP, 60 A CURRENT, SOLDERLESS BOX LUG, NATURAL, 5B365

TERMINAL BLOCK, SCREW CLAMP, 60 A CURRENT, SOLDERLESS BOX LUG, NATURAL, 5B365

SQUARE D

TERMINAL BLOCK, SCREW CLAMP, 60 A CURRENT, SOLDERLESS BOX LUG, NATURAL, 5B365 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TERMINAL BLOCK, SCREW CLAMP, 60 A CURRENT, SOLDERLESS BOX LUG, NATURAL, 5B365

TERMINAL BLOCK, SCREW CLAMP, 60 A CURRENT, SOLDERLESS BOX LUG, NATURAL, 5B365

SQUARE D

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SQD9080GR6
  • Mfr. Model # 9080GR6
  • UNSPSC # 39121410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This terminal block has one pole, and an operating temperature of -40 Degrees F. It measures 1.72 inch W x 1.82 inch L x 0.35 inch depth. This terminal block meets the standards for CE, CSA, RoHS, UL. It is natural, and has 22 AWG minimum wire size to 8 AWG maximum wire size.

Technical Specs

  • ItemTerminal Block
  • Connection TypeScrew Clamp
  • For Minimum Wire Size22 AWG
  • Housing ColourNatural
  • Mounting TypeDIN
  • Number of Tiers2
  • For Conductor TypeSolid, Stranded
  • Overall Depth0.35 in
  • Overall Width1.72 in
  • Terminal Block TypeSolderless Box Lug
  • 6-Pole Jumper Compatibility5B365
  • End Barrier Compatibility5B361
  • Housing MaterialNylon
  • RoHS CompliantYes
  • Termination StyleScrew
  • UL 94 Flammability RatingV-2
  • Circuit Protection Type None
  • Current 60 A
  • For Maximum Wire Size 8 AWG
  • Maximum Voltage 600V AC/DC
  • Number of Poles 1
  • For Conductor Material Copper
  • For Fuse Diameter 3 1/32 in
  • Overall Length 1.82 in
  • Standards CE, CSA Approved, RoHS Compliant, UL Component Recognized
  • 2-Pole Jumper Compatibility 5B366
  • Compatible Manufacturer Model Number 9080 GH21, 9080 GH31, GH10, GH11, GH136, GH200, GH210, GH220, GH236, GH336, GH52, GH60, GH62, GM6B, MH320, MH339, MH379, MHA10
  • For Channel Rail Size 35 mm
  • Minimum Operating Temperature -40 Degrees F
  • Terminal Material Copper
  • Torque 20 lb-in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list