TERMINAL BLOCK, SCREW CLAMP, 40 A CURRENT, SELF-LIFTING PRESSURE WIRE CONNECTOR, NATURAL
TERMINAL BLOCK, SCREW CLAMP, 40 A CURRENT, SELF-LIFTING PRESSURE WIRE CONNECTOR, NATURAL
SQUARE D
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This terminal block has one pole, and an operating temperature of -40 Degrees F. It measures 1.8 inch W x 1.48 inch L x 0.37 inch depth. This terminal block meets the standards for CE, CSA, RoHS, UL. It is natural, and has 18 AWG minimum wire size to 12 AWG maximum wire size.
Technical Specs
Item Terminal Block
Connection Type Screw Clamp
For Minimum Wire Size 18 AWG
Housing Colour Natural
Mounting Type DIN
Number of Tiers 2
For Conductor Type Solid, Stranded
Overall Depth 0.37 in
Overall Width 1.8 in
Terminal Block Type Self-Lifting Pressure Wire Connector
6-Pole Jumper Compatibility 2DD05
End Barrier Compatibility 5B359
Housing Material Nylon
RoHS Compliant Yes
Torque 20 lb-in
Circuit Protection Type None
Current 40 A
For Maximum Wire Size 12 AWG
Maximum Voltage 600V AC/DC
Number of Poles 1
For Conductor Material Copper
For Fuse Diameter 3 1/32 in
Overall Length 1.48 in
Standards CE, CSA Approved, RoHS Compliant, UL Component Recognized
2-Pole Jumper Compatibility 2DD04
Compatible Manufacturer Model Number 9080 GH22, 9080 GH31, GH10, GH11, GH136, GH220, GH236, GH336, GH60, GP6B, MH320, MH339, MH379, MHA10
For Channel Rail Size 35 mm
Minimum Operating Temperature -40 Degrees F
Termination Style Screw
UL 94 Flammability Rating V-2