!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TERMINAL BLOCK, SCREW CLAMP, 255 A CURRENT, SOLDERLESS BOX LUG, NATURAL

TERMINAL BLOCK, SCREW CLAMP, 255 A CURRENT, SOLDERLESS BOX LUG, NATURAL

SQUARE D

TERMINAL BLOCK, SCREW CLAMP, 255 A CURRENT, SOLDERLESS BOX LUG, NATURAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TERMINAL BLOCK, SCREW CLAMP, 255 A CURRENT, SOLDERLESS BOX LUG, NATURAL

TERMINAL BLOCK, SCREW CLAMP, 255 A CURRENT, SOLDERLESS BOX LUG, NATURAL

SQUARE D

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.52 / EACH

EHC: EHC :
Min Qty 10 = $905.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SQD9080GE6
  • Mfr. Model # 9080GE6
  • UNSPSC # 39121410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This terminal block has one pole, and an operating temperature of -40 Degrees F. It measures 3.32 inch W x 2.34 inch L x 1.17 inch depth. This terminal block meets the standards for CE, CSA, RoHS, UL. It is natural, and has 6 AWG minimum wire size to 250 kcmil maximum wire size.

Technical Specs

  • ItemTerminal Block
  • Connection TypeScrew Clamp
  • For Minimum Wire Size6 AWG
  • Housing ColourNatural
  • Mounting TypeDIN
  • Number of Tiers2
  • For Fuse Diameter3 1/32 in
  • Overall Length2.34 in
  • StandardsCE, CSA Approved, RoHS Compliant, UL Component Recognized
  • Compatible Manufacturer Model NumberGH10, GH136, GH220, GH236, GH336, GH60, MH320, MH339, MH379, MHA10
  • For Channel Rail Size35 mm
  • Minimum Operating Temperature-40 Degrees F
  • Terminal MaterialTin Plated Aluminum
  • Torque250 lb-in
  • Circuit Protection Type None
  • Current 255 A
  • For Maximum Wire Size 250 kcmil
  • Maximum Voltage 600V AC/DC
  • Number of Poles 1
  • For Conductor Material Aluminum, Copper
  • Overall Depth 1.17 in
  • Overall Width 3.32 in
  • Terminal Block Type Solderless Box Lug
  • End Barrier Compatibility 5B373
  • Housing Material Nylon
  • RoHS Compliant Yes
  • Termination Style Screw
  • UL 94 Flammability Rating V-2
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list