TERMINAL BLOCK, SCREW CLAMP, 180 A CURRENT, SOLDERLESS BOX LUG, NATURAL
TERMINAL BLOCK, SCREW CLAMP, 180 A CURRENT, SOLDERLESS BOX LUG, NATURAL
SQUARE D
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This terminal block has one pole, and an operating temperature of -40 Degrees F. It measures 2.12 inch W x 2.71 inch L x 0.7 inch depth. This terminal block meets the standards for CE, CSA, RoHS, UL. It is natural, and has 12 AWG minimum wire size to 1/0 AWG maximum wire size.
Technical Specs
Item Terminal Block
Connection Type Screw Clamp
For Minimum Wire Size 12 AWG
Housing Colour Natural
Mounting Type DIN
Number of Tiers 2
For Conductor Type Solid, Stranded
Overall Depth 0.7 in
Overall Width 2.12 in
Terminal Block Type Solderless Box Lug
Compatible Manufacturer Model Number 9080 GH32, GD6B, GH10, GH11, GH136, GH200, GH210, GH220, GH236, GH336, GH60, MH320, MH339, MH379, MHA10
For Channel Rail Size 35 mm
Minimum Operating Temperature -40 Degrees F
Terminal Material Tin Plated Steel
Torque 50 lb-in
Circuit Protection Type None
Current 180 A
For Maximum Wire Size 1/0 AWG
Maximum Voltage 600V AC/DC
Number of Poles 1
For Conductor Material Copper
For Fuse Diameter 3 1/32 in
Overall Length 2.71 in
Standards CE, CSA Approved, RoHS Compliant, UL Component Recognized
2-Pole Jumper Compatibility 2DD03
End Barrier Compatibility 5B376
Housing Material Nylon
RoHS Compliant Yes
Termination Style Screw
UL 94 Flammability Rating V-2
Country of Origin Mexico
(subject to change)