!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEMPORARY LED LOW BAY 78W

TEMPORARY LED LOW BAY 78W

SOUTHWIRE

TEMPORARY LED LOW BAY 78W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPORARY LED LOW BAY 78W

TEMPORARY LED LOW BAY 78W

SOUTHWIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $390.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WDST50078
  • Mfr. Model # T50078
  • UNSPSC # 39111547
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.2 lbs

Product Details

This low bay features a integral hook with spring return latch makes it very quick and easy to install. In addition, it includes a bulb. Plus it meets the standards for cULus listed, FCC/ICES certified. It also has 78 watts, a screw in bulb base.

Technical Specs

  • ItemLow Bay
  • Colour Temperature5,000K
  • IP RatingNot IP Rated
  • Maximum Brightness8,200 lm
  • Number of Bulb Fixtures1
  • Overall Depth9.45 in
  • Power Cord Length3 ft
  • Wattage78 W
  • Job Light TypeLED Low Bay
  • Includes BulbYes
  • FeaturesIntegral Hook with Spring Return Latch Makes It Very Quick and Easy to Install
  • NEMA Plug Configuration5-15P
  • Plug TypeStraight Blade
  • Bulb Base Type Screw In
  • Head Diameter 13 in
  • Lighting Technology LED
  • Mount Type Hook
  • Operating Voltage 120V AC
  • Overall Height 13 in
  • Switch Type No Switch
  • Hazardous Location Specification Not Rated
  • Power Source Corded
  • Brightness Levels 8,200 lm
  • Head Material Die-Cast Aluminum
  • Overall Width 9.7 in
  • Standards cULus Listed, FCC/ICES CERTIFIED
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list