!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INTRINSICALLY SAFE RECHARGEABLE AREA LIGHT, 1,200 LUMENS, LED, 1 LAMP HEADS

INTRINSICALLY SAFE RECHARGEABLE AREA LIGHT, 1,200 LUMENS, LED, 1 LAMP HEADS

NIGHTSTICK

INTRINSICALLY SAFE RECHARGEABLE AREA LIGHT, 1,200 LUMENS, LED, 1 LAMP HEADS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTRINSICALLY SAFE RECHARGEABLE AREA LIGHT, 1,200 LUMENS, LED, 1 LAMP HEADS

INTRINSICALLY SAFE RECHARGEABLE AREA LIGHT, 1,200 LUMENS, LED, 1 LAMP HEADS

NIGHTSTICK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,193.73 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BYCXPR5592GCX
  • Mfr. Model # XPR-5592GCX
  • UNSPSC # 32151800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.63 lbs

Product Details

This scene light includes light, tripod, ac/dc power supplies, case, batteries, and a bulb. Plus it meets the standards for cULus listed, EX, IECEX, CE certified, I INMETRO, NFPA, BC, IS 16046 R-41133329, UK CA 0359. It also has lithium-ion batteries.

Technical Specs

  • ItemScene Light
  • Battery ChemistryLithium-Ion
  • Operating Voltage3.7V
  • Number of Lamp Heads1
  • IP RatingIP67
  • IncludesLight, Tripod, AC/DC Power Supplies, Case
  • Overall Depth3 1/2 in
  • Overall Width9 1/4 in
  • Power Source Battery
  • Maximum Brightness 1,200 lm
  • Lighting Technology LED
  • Mount Type Magnetic, Tripod
  • Includes Bulb Yes
  • Includes Batteries Yes
  • Overall Height 72 in
  • Standards cULus Listed, EX, IECEX, CE Certified, I INMETRO, NFPA, BC, IS 16046 R-41133329, UK CA 0359
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list