TEMPERATURE INDICATOR
TEMPERATURE INDICATOR
EXTECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Waterproof temperature indicator. Use on desktop, wall mount or metal surfaces with a magnetic back. Audible and visual alarms alert user when temperature level is higher or lower than the user programmed. Includes magnetic back, foot stand, temperature s
Technical Specs
Item Temperature Indicator
Temperature Resolution 0.1 Degrees F, 0.1 Degrees C
Overall Dimensions 3.4 in L x 2.2 in H x 1.2 in D
Base Temperature Range °F -40 Degrees to 158 Degrees F
Base Power Source Details (1) CR2032 Battery
Base Mounting Type Detachable Base
Application Cargo Vessels, Clean Rooms, Cold Rooms/Refrigerators/Freezers, Laboratory, Shipping Crates, Shipping Vans, Storage Areas, Warehouses
Display Type LCD
Digital Display 4-Digit LCD Display
Number of Digits 4
Base Height 2.2 in
Base Temperature Range -40 Degrees to 158 Degrees F/-40 Degrees to 70 Degrees C
Case Material Plastic
Includes Battery, Foot Stand, Temperature Sensor
Memory Min/Max
Number of Sensors 1
Sensor Material Stainless Steel
Scale Type Digital
Primary Scale Temperature
Included Probes Stainless Steel Probe with 9.6 ft Cable
Base Temperature Range °C -40 Degrees to 70 Degrees C
Base Power Source Battery
Base Mounting Location Desktop, Wall-Mount
Accuracy +/-0.9 Degrees F from 32 Degrees to 75 Degrees F/ +/-0.5 Degrees C from 0 Degrees to 24 Degrees C
Display Features Multi-Function LCD
Base Width 3.4 in
Base Depth 1.2 in
Resolution 0.1 Degrees F/0.1 Degrees C
Base Battery Type (1) CR2032
Functions Compact Temperature Indication
Includes Batteries Yes
Number of Probes 1
Resistance Rating IP65
Country of Origin China
(subject to change)