!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEMP PROBE

TEMP PROBE

EXTECH

TEMP PROBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMP PROBE

TEMP PROBE

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXT871515
  • Mfr. Model # 871515
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • ItemImmersion Temperature Probe
  • Thermocouple TypeType K
  • Process Mounting1/4 in NPT Compression
  • Cable Length39 in
  • Tip StyleRounded
  • Probe Tip Diameter0.125 in
  • Probe Length4 in
  • Maximum Temperature °F1,292 Degrees F
  • Minimum Temperature °F-40 Degrees F
  • Accuracy+/-2% of Reading or +/-4 Degrees F/2 Degrees C
  • For GasesNo
  • For SolidsNo
  • Includes ThermowellNo
  • Fitting TypeCompression
  • Manufacturer Warranty Length6 mo
  • Sensor Type Thermocouple
  • For Application Air, Liquid, Surface
  • Connector Type Mini Plug
  • Probe Size 1/8 in x 4 in
  • Probe Bend Straight
  • Probe Diameter 0.125 in
  • Temperature Range -40 Degrees to 1,292 Degrees F/-40 Degrees to 700 Degrees C
  • Maximum Temperature °C 700 Degrees C
  • Minimum Temperature °C -40 Degrees C
  • For Air Yes
  • For Liquids and Gels Yes
  • For Surfaces Yes
  • Head Connection 1/4 in NPT
  • Head Material Stainless Steel
  • Response Time Less Than 2 sec
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list