!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEMPORARY JOB SITE LIGHT, 13,000 LUMENS, LED, 1, 1 BRIGHTNESS LEVEL, 120V AC

TEMPORARY JOB SITE LIGHT, 13,000 LUMENS, LED, 1, 1 BRIGHTNESS LEVEL, 120V AC

SOUTHWIRE

TEMPORARY JOB SITE LIGHT, 13,000 LUMENS, LED, 1, 1 BRIGHTNESS LEVEL, 120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPORARY JOB SITE LIGHT, 13,000 LUMENS, LED, 1, 1 BRIGHTNESS LEVEL, 120V AC

TEMPORARY JOB SITE LIGHT, 13,000 LUMENS, LED, 1, 1 BRIGHTNESS LEVEL, 120V AC

SOUTHWIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,006.45 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WDS111005
  • Mfr. Model # 111005
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Product Details

This temporary job site light is made of aluminum. In addition, it includes tripod and a bulb. Plus it meets the standards for cUL. It also has 50 watts.

Technical Specs

  • ItemTemporary Job Site Light
  • Maximum Brightness13,000 lm
  • Power Cord Length5 ft
  • Lighting TechnologyLED
  • Mount TypeTripod
  • Hazardous Location SpecificationNot Rated
  • Maximum Height Adjustment84 in
  • Adjustable HeightYes
  • Cord DesignationSJTW
  • Current1.4 A
  • Head ColourYellow
  • Includes BatteriesNo
  • Lamp GuardAluminum
  • Light DistributionFlood
  • Minimum Operating Temperature-30 Degrees F
  • Overall Depth38 in
  • Overall Width18 in
  • Wattage50 W
  • Power Source Corded
  • Number of Brightness Levels 1
  • Operating Voltage 120V AC
  • Number of Lamp Heads 2
  • Frame Colour Yellow
  • IP Rating IP65
  • Includes Bulb Yes
  • Brightness Levels 13,000 lm
  • Cord Wire Gauge 18 AWG
  • Frame Material Aluminum
  • Includes Tripod
  • Job Light Type Tripod Light
  • Lamp Life 50,000 hr
  • Maximum Operating Temperature 120 Degrees F
  • Number of Cord Wires 3
  • Overall Height 48 in
  • Standards cUL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list