!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEMP INDICATING LABEL 4A 200F PK10

TEMP INDICATING LABEL 4A 200F PK10

TEMPIL

TEMP INDICATING LABEL 4A 200F PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMP INDICATING LABEL 4A 200F PK10

TEMP INDICATING LABEL 4A 200F PK10

TEMPIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.59 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TPL26702
  • Mfr. Model # 26702
  • UNSPSC # 41112240
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • ItemNon-Reversible Temp Indicator
  • OrientationVertical
  • Temperature Points F170 Degrees F, 180 Degrees F, 190 Degrees F, 200 Degrees F
  • Temperature Points C77 Degrees C, 82 Degrees C, 88 Degrees C, 93 Degrees C
  • ApplicationCalibration, Industrial Manufacturing, Metal Fabrication, Preventive Maintenance, Quality Control, Transportation
  • Strip ColourClear
  • Food SafeNo
  • Accuracy+/-2%
  • NSF RatedNo
  • Label Thickness0.203 in
  • Label Height45 mm
  • ShapeStrip
  • Product TypeNon-Reversible Temp Indicator
  • Scale Celsius, Fahrenheit
  • Number of Points 4
  • Reversibility Non-Reversible
  • Graduations 20 Degrees F
  • Pack Quantity 10
  • Temperature Point Colours Black
  • Includes NIST-Traceable Certificate No
  • Material Polyester
  • Label Legend Language English
  • Label Legend Pass When Color Change
  • Label Width 23 mm
  • Standards ISO 9001
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list