!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TELESCOPING POLE, THREADED, STANDARD THREAD, ALUMINUM/PLASTIC, 216 IN MAX TELESCOPING L, GREEN

TELESCOPING POLE, THREADED, STANDARD THREAD, ALUMINUM/PLASTIC, 216 IN MAX TELESCOPING L, GREEN

UNGER

TELESCOPING POLE, THREADED, STANDARD THREAD, ALUMINUM/PLASTIC, 216 IN MAX TELESCOPING L, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TELESCOPING POLE, THREADED, STANDARD THREAD, ALUMINUM/PLASTIC, 216 IN MAX TELESCOPING L, GREEN

TELESCOPING POLE, THREADED, STANDARD THREAD, ALUMINUM/PLASTIC, 216 IN MAX TELESCOPING L, GREEN

UNGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $233.92 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNGED550
  • Mfr. Model # ED550
  • UNSPSC # 31211912
  • CATALOGUE PAGE # 787
  • Shipping Weight 3.76 lbs

Product Details

TELESCOPING POLE, THREADED, STANDARD THREAD, ALUMINUM/PLASTIC, 216 IN MAX TELESCOPING L, GREEN

Technical Specs

  • ItemTelescoping Pole
  • MaterialAluminum, Plastic
  • Maximum Telescoping Length216 in
  • Handle Diameter7/8 in
  • Grip StyleErgonomic
  • Colour Coding SystemNot Colour Coded
  • FeaturesLocking Collar, Snap In Locking Cone
  • SeriesOptiLoc(TM)
  • Connection Type Threaded
  • Minimum Telescoping Length 84 in
  • Connection Thread Type Standard
  • Grip Material Nylon
  • Colour Green
  • Compatible Manufacturer Part Number 12976, 12977, 12978, 12979, 13R143, 16967, 16968, BEBE0, BS010, CEDUG, CJA00, CK053, COBW0, EG150, EH250, EH450, EN300, EN350, EN450, ES150, ES250, ES300, ES350, ES450, ETSET, FIXI0, FS000, GS000, GS250, GS300, GS350, GS400, LA000, LS000, LWDU0, MC350, MC450, NC350, NC450, NCAN0, PFD7G, PHD20, PIPE0, PR250, PR450, PXD7G, SH00C, SV350, SV450, VP350, VP450, WALB0, WC350, WC450
  • Product Type 3-Section Pole
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories