!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OPTILOC SERIES TELESCOPING POLE, GREEN, ALUMINUM/PLASTIC

OPTILOC SERIES TELESCOPING POLE, GREEN, ALUMINUM/PLASTIC

UNGER

OPTILOC SERIES TELESCOPING POLE, GREEN, ALUMINUM/PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OPTILOC SERIES TELESCOPING POLE, GREEN, ALUMINUM/PLASTIC

OPTILOC SERIES TELESCOPING POLE, GREEN, ALUMINUM/PLASTIC

UNGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $253.36 / each

EHC: EHC :
Min Qty 10 = $2,533.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNGED450
  • Mfr. Model # ED450
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.77 lbs

Product Details

This green OptiLoc series telescoping pole is made of aluminum/plastic, is not colour coded, and has a standard threaded connection. It also features locking collar, snap inch locking cone. Plus it is compatible with manufacturer model/part number(s) 12976, 12977, 12978, 12979, 13R143, 16967, 16968, BEBE0, BS010, CEDUG, CJA00, CK053, COBW0, EG150, EH250, EH450, EN300, EN350, EN450, ES150, ES250, ES300, ES350, ES450, ETSET, FIXI0, and more.

Technical Specs

  • ItemTelescoping Pole
  • MaterialAluminum/Plastic
  • Maximum Telescoping Length168 in
  • Handle Diameter7/8 in
  • Grip StyleErgonomic
  • Colour Coding SystemNot Colour Coded
  • FeaturesLocking Collar, Snap In Locking Cone
  • SeriesOptiLoc(TM)
  • Connection Type Threaded
  • Minimum Telescoping Length 72 in
  • Connection Thread Type Standard
  • Grip Material Nylon
  • Colour Green
  • Compatible Manufacturer Part Number 12976, 12977, 12978, 12979, 13R143, 16967, 16968, BEBE0, BS010, CEDUG, CJA00, CK053, COBW0, EG150, EH250, EH450, EN300, EN350, EN450, ES150, ES250, ES300, ES350, ES450, ETSET, FIXI0, FS000, GS000, GS250, GS300, GS350, GS400, LA000, LS000, LWDU0, MC350, MC450, NC350, NC450, NCAN0, PFD7G, PHD20, PIPE0, PR250, PR450, PXD7G, SH00C, SV350, SV450, VP350, VP450, WALB0, WC350, WC450
  • Product Type 3-Section Pole
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list