!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TELEPHONE INSTALLER SPLICER KIT,3 P

TELEPHONE INSTALLER SPLICER KIT,3 P

JONARD TOOLS

TELEPHONE INSTALLER SPLICER KIT,3 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TELEPHONE INSTALLER SPLICER KIT,3 P

TELEPHONE INSTALLER SPLICER KIT,3 P

JONARD TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2TDP5
  • Mfr. Model # TK-22148
  • UNSPSC # 27113200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • ItemCommunications Tool Kit
  • Measurement TypeSAE
  • Number of Pieces3
  • Sockets, Drive Tools, and Accessories IncludedNone
  • Cutting Tools IncludedScissor
  • Electrical and Telecom Tools IncludedCable Stripper
  • Miscellaneous Tools IncludedNone
  • Number of Wrenches0
  • IncludesElectricians Scissor, Long Nose Crimping Plier, PVC Pouch
  • InsulatedUninsulated
  • Number of Abrasives and Finishing Tools0
  • Number of Electrical and Telecom Tools1
  • Number of Measuring and Testing Tools0
  • Number of Plumbing Tools0
  • Number of Sockets, Drive Tools, and Accessories0
  • Tool Families IncludedElectrical and Telecom Tools, Pliers
  • Tool Storage Type Tool Pouch
  • Drive Size1 Sockets Not Included
  • Pliers Included Long-Nose Plier
  • Wrenches Included None
  • Plumbing Tools Included None
  • Measuring and Testing Tools Included None
  • Number of Pliers 1
  • Abrasives and Finishing Tools Included None
  • Inspection and Retrieving Tools Included None
  • Non-Sparking No
  • Number of Cutting Tools 0
  • Number of Inspection and Retrieving Tools 0
  • Number of Miscellaneous Tools 0
  • Number of Putty Knives and Scrapers 0
  • Putty Knives and Scrapers Included None
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list