!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEE: NICKEL-PLATED BRASS, ¼ IN X ¼ IN X ¼ IN FITTING PIPE SIZE, 2 IN OVERALL LG

TEE: NICKEL-PLATED BRASS, ¼ IN X ¼ IN X ¼ IN FITTING PIPE SIZE, 2 IN OVERALL LG

ALPHA FITTINGS

TEE: NICKEL-PLATED BRASS, ¼ IN X ¼ IN X ¼ IN FITTING PIPE SIZE, 2 IN OVERALL LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEE: NICKEL-PLATED BRASS, ¼ IN X ¼ IN X ¼ IN FITTING PIPE SIZE, 2 IN OVERALL LG

TEE: NICKEL-PLATED BRASS, ¼ IN X ¼ IN X ¼ IN FITTING PIPE SIZE, 2 IN OVERALL LG

ALPHA FITTINGS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.80 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1CPF4
  • Mfr. Model # 82400N-04
  • UNSPSC # 40142319
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This tee meets the standards for ASSE, has a length of two inches, a maximum operating pressure of 250 psi and is designed for the following applications: air. It is made of CA360-grade brass with a nickel-plated finish/coating. In addition, it is a tee. Plus, it has a 17 mm hex size.

Technical Specs

  • ItemTee
  • Fitting Side A Nominal Pipe Size1/4 in
  • Fitting Side B GenderFemale
  • Fitting Side B TypeNPT
  • Fitting Side C Nominal Pipe Size1/4 in
  • Low Lead Compliance LevelNot Compliant
  • Pipe Fitting MaterialBrass
  • StandardsASSE
  • Basic Fitting ShapeTee
  • Fitting Side A Outside Diameter1 3/8 in
  • Fitting Side B Outside Diameter1/2 in
  • Fitting Side C Outside Diameter1/2 in
  • Material GradeCA360
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Max. Steam Pressure250 psi
  • Fitting Side A Gender Female
  • Fitting Side A Type NPT
  • Fitting Side B Nominal Pipe Size 1/4 in
  • Fitting Side C Gender Female
  • Fitting Side C Type NPT
  • Maximum Operating Pressure 250 psi
  • Specific Fitting Shape Tee
  • Application Air
  • Finish/Coating Nickel-Plated
  • Fitting Side A Pipe Threading 18
  • Fitting Side B Pipe Threading 18
  • Fitting Side C Pipe Threading 18
  • Hex Size 17 mm
  • Includes Seal Seal Not Included
  • Overall Length 2 in
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list