This tee meets the standards for UL, FM, ASME B16.3, ASTM A197, has a maximum operating pressure of 300 psi @ 150 Degrees F and is designed for the following applications: air, oil, and non-potable water. It is silver and is made of malleable iron with a galvanized finish/coating.
Technical Specs
ItemTee
Fitting Side A GenderFemale
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size1 in
Fitting Side C GenderFemale
Fitting Side C TypeNPT
Pipe Fitting MaterialMalleable Iron
StandardsUL Listed, FM Approved, Meets ASME B16.3, ASTM A197
Basic Fitting ShapeTee
Finish/CoatingGalvanized
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
ClassClass 150
Fitting Side A Nominal Pipe Size1 in
Fitting Side B GenderFemale
Fitting Side B TypeNPT
Fitting Side C Nominal Pipe Size1 in
Maximum Operating Pressure300 psi @ 150 Degrees F
Specific Fitting ShapeTee
ApplicationAir, Oil, Non-Potable Water
ColourSilver
For Pipe Schedule40
Includes SealSeal Not Included
Country of OriginUnited States
(subject to change)
Compliance and Restrictions
This item has been restricted from sale in the following Regions:
Quebec
.