This tee meets the standards for UL, FM, AAR, ASME B16.3, has a maximum operating pressure of 1,500 psi @ 150 Degrees F and is designed for the following applications: air, natural gas, non-potable water, oil, and steam. It is black and is made of malleable iron.
Technical Specs
ItemTee
Fitting Side A GenderFemale
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size1 1/2 in
Fitting Side C GenderFemale
Fitting Side C TypeNPT
Pipe Fitting MaterialMalleable Iron
StandardsUL Listed, FM Approved, AAR Approved, Meets ASME B16.3
Basic Fitting ShapeTee
For Pipe Schedule80
Includes SealSeal Not Included
ClassClass 300
Fitting Side A Nominal Pipe Size1 1/2 in
Fitting Side B GenderFemale
Fitting Side B TypeNPT
Fitting Side C Nominal Pipe Size1 1/2 in
Maximum Operating Pressure1,500 psi @ 150 Degrees F