!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FEMALE TEE, FNPT, ⅛ IN PIPE SIZE, 304 STAINLESS STEEL, 6100 PSI

FEMALE TEE, FNPT, ⅛ IN PIPE SIZE, 304 STAINLESS STEEL, 6100 PSI

USA SEALING

FEMALE TEE, FNPT, ⅛ IN PIPE SIZE, 304 STAINLESS STEEL, 6100 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEMALE TEE, FNPT, ⅛ IN PIPE SIZE, 304 STAINLESS STEEL, 6100 PSI

FEMALE TEE, FNPT, ⅛ IN PIPE SIZE, 304 STAINLESS STEEL, 6100 PSI

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF7886
  • Mfr. Model # ZUSA-PF-7886
  • UNSPSC # 40170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

This ANSI-certified, 1/8 x 1/8-inch female tee has an FNPT connection type with maximum operating pressure of 6100 PSI and temperature range between -65 Degrees F to 800 Degrees F. It is used in air, natural gas, oil, potable water, and steam-based applications and is made of 304 stainless steel for good corrosion resistance.

Technical Specs

  • ItemMetal Pipe Fitting
  • Fitting Side A Nominal Pipe Size1/8 in
  • Fitting Side B GenderFemale
  • Fitting Side B TypeNPT
  • Fitting Side C Nominal Pipe Size1/8 in
  • Low Lead Compliance LevelCompliant
  • Pipe Fitting MaterialSteel
  • StandardsANSI/ASME B31.1, ANSI/ASME B31.3, ANSI/ASME B1.20.1
  • Basic Fitting ShapeTee
  • Fitting Side A Pipe Threading27
  • Fitting Side C Pipe Threading27
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Max. Steam Pressure5,500 psi
  • Fitting Side A Gender Female
  • Fitting Side A Type NPT
  • Fitting Side B Nominal Pipe Size 1/8 in
  • Fitting Side C Gender Female
  • Fitting Side C Type NPT
  • Maximum Operating Pressure 6,100 psi
  • Specific Fitting Shape Tee
  • Application Air, Natural Gas, Oil, Potable Water, Steam
  • Colour Silver
  • Fitting Side B Pipe Threading 27
  • Material Grade 304
  • Includes Seal Seal Not Included
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list