!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEE, CLASS 300, BLACK, 1 IN, MALLEABLE IRON

TEE, CLASS 300, BLACK, 1 IN, MALLEABLE IRON

APPROVED VENDOR

TEE, CLASS 300, BLACK, 1 IN, MALLEABLE IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
TEE, CLASS 300, BLACK, 1 IN, MALLEABLE IRON

TEE, CLASS 300, BLACK, 1 IN, MALLEABLE IRON

APPROVED VENDOR

Clearance Price :
$5.04 / EACH

Your Price : $20.14 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLO3BMT1
  • Mfr. Model # 3BMT1
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Product Details

These black malleable iron tees are good for pressures up to 300 psi. They measure 1 inch and also feature NPT threads. These class 300 tees are suitable for air, water, oil, natural gas, and steam.

Technical Specs

  • ItemTee
  • Basic Fitting ShapeTee
  • Specific Fitting Shape Tee

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list