TEE: 2 IN X 2 IN X 2 IN FITTING, SCHEDULE 80, FEMALE NPT X FEMALE NPT X FEMALE NPT, BLACK
TEE: 2 IN X 2 IN X 2 IN FITTING, SCHEDULE 80, FEMALE NPT X FEMALE NPT X FEMALE NPT, BLACK
ANGUS FIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tee has a length of five inches, a maximum operating pressure of 300 psi and is black, has an operating temperature of -20 Degrees to 150 Degrees F and is made of polypropylene. In addition, it is a tee, and is Schedule 80.
Technical Specs
Item Tee
Pipe Fitting Material Polypropylene
For Pipe Schedule 80
Fitting Side A Gender Female
Fitting Side A Outside Diameter 3 in
Fitting Side B Nominal Pipe Size 2 in
Fitting Side B Type NPT
Fitting Side B Pipe Threading 11 1/2
Fitting Side C Gender Female
Fitting Side C Outside Diameter 3 in
Overall Length 5 in
Temp. Range -20 Degrees to 150 Degrees F
Basic Fitting Shape Tee
Specific Fitting Shape Tee
Schedule Schedule 80
Fitting Side A Nominal Pipe Size 2 in
Fitting Side A Type NPT
Fitting Side A Pipe Threading 11 1/2
Fitting Side B Gender Female
Fitting Side B Outside Diameter 3 in
Fitting Side C Nominal Pipe Size 2 in
Fitting Side C Type NPT
Fitting Side C Pipe Threading 11 1/2
Maximum Operating Pressure 300 psi
Colour Black