TEE: 304 STAINLESS STEEL, 1 IN X 1 IN X 1 IN FITTING, FEMALE NPT X FEMALE NPT X FEMALE NPT
TEE: 304 STAINLESS STEEL, 1 IN X 1 IN X 1 IN FITTING, FEMALE NPT X FEMALE NPT X FEMALE NPT
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Type 304 stainless steel has good corrosion resistance. NPT threads. Max. pressure: 300 PSI WOG: 150 PSI saturated steam. Meet MSS-SP-114 Class 150 pressure ratings. Threads conform to ASME B1.20.1. Material conforms to ASTM-A-351.
Technical Specs
Item Tee
Fitting Side A Gender Female
Fitting Side A Type NPT
Fitting Side B Nominal Pipe Size 1 in
Fitting Side C Gender Female
Fitting Side C Type NPT
Maximum Operating Pressure 300 psi
Specific Fitting Shape Tee
Application Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Colour Silver
Fitting Side A Pipe Threading 11
Fitting Side B Pipe Threading 11
Material Grade 304
Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Max. Steam Pressure 150 psi
Class Class 150
Fitting Side A Nominal Pipe Size 1 in
Fitting Side B Gender Female
Fitting Side B Type NPT
Fitting Side C Nominal Pipe Size 1 in
Low Lead Compliance Level Compliant
Pipe Fitting Material Steel
Standards Material Conforms to ASTM A-351, Threads Conform to ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Basic Fitting Shape Tee
Fitting Side A Outside Diameter 1 in
Fitting Side B Outside Diameter 1 in
Fitting Side C Outside Diameter 1 in
For Pipe Schedule 40
Includes Seal Seal Not Included
Overall Length 58 mm
Country of Origin China
(subject to change)
Alternate Products
USA SEALING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.62
/ each