This drainage tarp is black/silver. It has a one-year manufacturer's warranty. It includes standard ¾ inch garden hose connection and steel rings in each corner. It is designed for use in the following applications: ceiling and pipe.
Technical Specs
ItemDrainage Tarp
Diverter MaterialPolyethylene
D-Ring Height1 in
D-Ring Width1 3/8 in
GenderMen's
Leak Diverter ApplicationCeiling, Pipe
Leak Diverter Length10 ft
Leak Diverter Width10 ft
Material Thickness0.25 mm
Minimum Temperature for Flexibility23 Degrees F
Number of Leak Diverters Included1
Telescoping Pole IncludedNo
Thread TypeGHT
Diverter ColourBlack, Silver
Diverter TypeCeiling Leak Diverter
D-Ring MaterialSteel
Fabric Weight5.4 oz/sq yd
IncludesStandard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
Leak Diverter Hose IncludedNo
Leak Diverter Mounting StyleBungee Cords with Hooks, Drawstrings, Hooks, Straps