!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TARP,MESH TARP,POLYETHYLENE,12X20FT

TARP,MESH TARP,POLYETHYLENE,12X20FT

APPROVED VENDOR

TARP,MESH TARP,POLYETHYLENE,12X20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TARP,MESH TARP,POLYETHYLENE,12X20FT

TARP,MESH TARP,POLYETHYLENE,12X20FT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $170.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5WUA8
  • Mfr. Model # 5WUA8
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 1161
  • Shipping Weight 12.0 lbs

Product Details

Knitted polyethylene offers 70 - 95 percent shade while allowing air passage. Mesh tarps act as windscreens. Feature reinforced wide web binding and aluminum grommets every 24 inch including top, bottom, and sides. 10-mil thickness, 5.4 oz. per sq. yd. polyester.

Technical Specs

  • Tarp ItemTarp
  • Cut Size12 ft. x 20 ft.
  • Tarp Finished Length20 ft
  • Tarp Seam FinishSingle Stitched, Web Reinforced
  • Tarp StrengthStandard Duty
  • ColourBlack
  • Grommet Spacing24"
  • Thickness10 mil
  • High-VisibilityNo
  • Tarp Material Polyethylene
  • Finished Size 12 ft. x 20 ft.
  • Tarp Finished Width 12 ft
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Water Resistant/Waterproof None
  • Grommet Material Brass
  • Fabric Weight 5.8 oz./yd.
  • Breathable No
  • Insulated No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms