!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPERULE YELLOW METRIC 5M

TAPERULE YELLOW METRIC 5M

STANLEY

TAPERULE YELLOW METRIC 5M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPERULE YELLOW METRIC 5M

TAPERULE YELLOW METRIC 5M

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.88 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STT33-158
  • Mfr. Model # 33-158
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 395
  • Shipping Weight 0.425 lbs

Product Details

Chrome plated, ABS case. Exclusive Powerlock feature gives positive lock with no creeping. Thumb lock up front for easier operation. Mylar(R) coated blade. 16 inch and 19.2 inch stud markings. With belt clip.

Technical Specs

  • ItemPower Lock(R) Tape Rule
  • Case MaterialHigh Impact ABS
  • Blade MaterialSteel
  • Case ColourChrome
  • Case TypeClosed
  • Blade CoatingMylar(R) Polyester
  • Features Mylar(R) Polyester Film Extends Life of Entire Blade, Chrome High-impact Abs Case is Job Site Tough, Secure Blade Lock Won't Creep During Measurements, Corrosion-resistant True-zero(R) End Hook for Accurate Measurements, 16" and 19.2" Stud Center Markings Simplify Framing Jobs
  • Tip Style 3-Rivet Hook, True-Zero(TM)
  • Blade Width 3/4"
  • Lock Type Slide Forward
  • Belt Clip Yes
  • Blade Colour Yellow
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list