PIPE & CONDUIT THREAD TAP, ¾"-14 THREAD, 1⅜ IN THREAD L, 3¼ IN L, HIGH SPEED STEEL
PIPE & CONDUIT THREAD TAP, ¾"-14 THREAD, 1⅜ IN THREAD L, 3¼ IN L, HIGH SPEED STEEL
WIDIA GTD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Taper NPT pipe tap. Ground thread pipe tap. Material applications: steel, cast iron, ductile iron and aluminum. Nominal pipe size: 3/4 inch-14.
Technical Specs
- ItemTap
- Thread StandardNPT, ANPT
- Tap FinishTiN
- Overall Length3.25 in
- Number of Flutes5
- Primary Material ApplicationSteel
- Coolant FedNon-Coolant Through
- Helix Angle0 Degrees
- Measurement SystemFractional Inch
- Series2320/5320
- Shank Length1 7/8 in
- StandardsUSCTI and American Standard Pipe Thread
- Tap GroupingTap
- Threads per Inch14 TPI
- Thread Size 3/4"-14
- Tap Material High Speed Steel
- Thread Length 1 3/8 in
- 75% Thread Drill Size 29/32 in
- Tap Shank Standard USCTI
- Thread Direction Right Hand
- Extended Neck No
- Material Grade - Machining 2320
- Primary Material Application ISO Code P
- Shank Dia. 0.906 in
- Square Size 0.6790 in
- Tap Chamfer Taper
- Tap Style Pipe
- Country of Origin United States
(subject to change)
Related Products
-
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$168.11
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$123.10
/ each
-
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$168.11
/ each
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$107.25
/ each
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$115.81
/ each
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$170.76
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.63
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$136.73
/ each