!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAPE YELLOW 25 FT. L 2-1/2 IN. W

TAPE YELLOW 25 FT. L 2-1/2 IN. W

BRADY

TAPE YELLOW 25 FT. L 2-1/2 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE YELLOW 25 FT. L 2-1/2 IN. W

TAPE YELLOW 25 FT. L 2-1/2 IN. W

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $380.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY117919
  • Mfr. Model # B30C-2500-509-YL
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • ItemLabel Tape Roll
  • Compatible Grainger Part Number6UMW4
  • Label ColourYellow
  • Label MaterialPolyester
  • Recommended RibbonB30-R10000
  • Width2-1/2"
  • For Print MethodThermal Transfer
  • Maximum Service Temperature158 Degrees F
  • AdhesiveMagnetic
  • Includes1 Roll of Tape
  • Label Thickness0.018"
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant
  • StandardsRoHS Compliance with Directive 2011/65/EU and 2015/863
  • Adhesive Properties Magnetic
  • Compatible Mfr Part Number B30-R10000
  • Label Finish Gloss
  • Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
  • Roll Length 25 ft
  • Indoor/Outdoor Usage Outdoor
  • Material Series B-509
  • Minimum Service Temperature 0 Degrees F
  • Application Temporary, Reusable and Movable Signs
  • Label Media Format Continuous Roll
  • Product Type Magnetic Label
  • Service Temperature Range 0 Degrees to 158 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list