GENERAL PURPOSE TAPE, COLOURFAST, RED, 32 9/10 M X 50 8/10 MM X 5 MM, VINYL/RUBBER
GENERAL PURPOSE TAPE, COLOURFAST, RED, 32 9/10 M X 50 8/10 MM X 5 MM, VINYL/RUBBER
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This general-purpose vinyl tape has a highly conformable backing with rubber adhesive for instant adhesion. Colourfast and weather- and abrasion-resistant, this red tape measures 32 9/10 metres in length x 50 8/10 millimetres in width x 5 millimetres in thickness.
Technical Specs
Item Tape
Tape Backing Material Vinyl
Imperial Tape Width 2 in
Tape Thickness 5 mil
Series 764
Minimum Tape Performance Temperature 16 Degrees C
Product Form Continuous Roll
Adhesion to Steel 18 oz/in
Elongation 180%
Metric Tape Length 32.9 m
Tape Sub-Type Vinyl Tape
Tape Adhesive Material Rubber
Imperial Tape Length 36 yd
Tape Brand 3M(TM)
Tape Colour Red
Maximum Tape Performance Temperature 29 Degrees C
Tape Resistance Properties Abrasion-Resistant
Tape Tensile Strength 13 lb/in
Tape Type Vinyl Tape
Metric Tape Width 50.8 mm
Country of Origin Taiwan
(subject to change)