!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAPE VINYL B-595 3INX100FT WHT

TAPE VINYL B-595 3INX100FT WHT

BRADY

TAPE VINYL B-595 3INX100FT WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE VINYL B-595 3INX100FT WHT

TAPE VINYL B-595 3INX100FT WHT

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $984.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY113110
  • Mfr. Model # 113110
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.24 lbs

Product Details

Tape for GlobalMark(R), white vinyl. Size: 3 inch x 100 feet.

Technical Specs

  • ItemLabel Tape Cartridge B595
  • Compatible Grainger Part Number3MU42
  • Label ColourWhite
  • Label MaterialVinyl
  • Recommended Ribbon76739
  • Width3"
  • For Print MethodThermal Transfer
  • Maximum Service Temperature180 Degrees F
  • AdhesiveYes
  • ApplicationIndoor/Outdoor
  • Label Thickness0.004"
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant
  • StandardsRoHS compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Adhesive Properties Aggressive Permanent Adhesive
  • Compatible Mfr Part Number 76739
  • Label Finish Gloss
  • Printer Series Compatibility GlobalMark
  • Roll Length 100 ft
  • Indoor/Outdoor Usage Outdoor
  • Material Series B-595
  • Minimum Service Temperature -40 Degrees F
  • Adhesive Material Acrylic
  • Label Media Format Continuous Roll
  • Product Type Indoor Outdoor Vinyl Label
  • Service Temperature Range -40 Degrees to 180 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list