TAPE VINYL B-595 1.125INX100FT YLW
TAPE VINYL B-595 1.125INX100FT YLW
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Tape for GlobalMark(R), yellow vinyl. Size: 1-1/8 inch x 100 feet.
Technical Specs
- ItemLabel Tape Cartridge B595
- Compatible Grainger Part Number3MU42
- Label ColourYellow
- Label MaterialVinyl
- Recommended Ribbon76739
- Width1-1/4"
- For Print MethodThermal Transfer
- Maximum Service Temperature180 Degrees F
- AdhesiveYes
- ApplicationIndoor/Outdoor
- Label Thickness0.004"
- Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
- StandardsISO 9001
- Adhesive Properties Aggressive Permanent Adhesive
- Compatible Mfr Part Number 76739
- Label Finish Gloss
- Printer Series Compatibility GlobalMark
- Roll Length 100 ft
- Indoor/Outdoor Usage Outdoor
- Material Series B-595
- Minimum Service Temperature -40 Degrees F
- Adhesive Material Acrylic
- Label Media Format Continuous Roll
- Product Type Indoor Outdoor Vinyl Label
- Service Temperature Range -40 Degrees to 180 Degrees F
Alternate Products
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,083.01
/ EACH
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$711.72
/ EACH
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$322.60
/ EACH
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$510.70
/ EACH