!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPE,TRANSPARENT,ROLL,METRIC W12 MM,PK20

TAPE,TRANSPARENT,ROLL,METRIC W12 MM,PK20

3M

TAPE,TRANSPARENT,ROLL,METRIC W12 MM,PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE,TRANSPARENT,ROLL,METRIC W12 MM,PK20

TAPE,TRANSPARENT,ROLL,METRIC W12 MM,PK20

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.40 / pkg. of 20

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM7100269834
  • Mfr. Model # GPT-020
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.647 lbs

Technical Specs

  • ItemTape
  • Tape Brand3M
  • Imperial Tape Length54.7 yd
  • Metric Tape Length50 m
  • Minimum Tape Performance Temperature-40 Degrees F
  • Common IndustryAutomotive, Electronics, General Maintenance and Repair, Light Applications, Metalworking
  • Product FormRoll
  • Tape Thickness8 mil
  • Tape Adhesive FormatDouble-Sided
  • Tape ColourTransparent
  • Tape Type Double Coated Tape
  • Series GPT-020F
  • Imperial Tape Width 0.47 in
  • Metric Width 12 mm
  • Maximum Tape Performance Temperature 300 Degrees F
  • Environment Indoor, Outdoor
  • Surface Compatibility Acrylic, Aluminum, Polycarbonate, Stainless Steel
  • Liner Included Liner Included
  • Tape Backing Material PET
  • Brand and Series 3M GPT-020F
  • Country of Origin Poland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list