INSULATING ELECTRICAL TAPE, GEN PURPOSE, SCOTCH, SUPER 33+, VINYL, ¾ IN X 66 FT, BLACK
INSULATING ELECTRICAL TAPE, GEN PURPOSE, SCOTCH, SUPER 33+, VINYL, ¾ IN X 66 FT, BLACK
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Super 33+ vinyl electrical tape. Premium-grade 7-mil. Temp. range: -18 to 105 degree C. Flame retardant. Resists UV, abrasion, moisture & corrosion. Use as a primary insulation for wire cable splices up to 600V & for fixture and wire splices up to 1000V.
Technical Specs
Item Insulating Electrical Tape
Tape Backing Material Vinyl
Imperial Tape Width 3/4 in
Tape Thickness 7 mil
Series Super 33+
Minimum Tape Performance Temperature 0 Degrees F
Voltage Rating 600V
Tape Adhesive Format Single-Sided
Tape Resistance Properties Abrasion-Resistant, Moisture-Resistant, Solvent-Resistant, UV-Resistant
Environment Indoor, Outdoor
Tape Tensile Strength 15 lb/in
Elongation 250%
Tape Type Film
Metric Tape Length 20.11 m
Tape Sub-Type General Purpose
Tape Adhesive Material Rubber
Imperial Tape Length 76 ft
Tape Brand 3M(TM)
Tape Colour Black
Maximum Tape Performance Temperature 221 Degrees F
Product Form Continuous Roll
Specifications Met ASTM, CSA, RoHS, UL Listed
Fire Safety Features Yes
Adhesion to Steel 60 oz/in
Breaking Strength 15 lb/in
Tape Backing Construction Film
Standards ASTM D1000, CSA Certified, RoHS 2011/65/EU, UL 510
Metric Tape Width 19 mm
Country of Origin United States
(subject to change)