!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE TAPE SPLITTER, 6 IN OVERALL L, STRAIGHT HANDLE, TEXTURED

DISPOSABLE TAPE SPLITTER, 6 IN OVERALL L, STRAIGHT HANDLE, TEXTURED

PACIFIC HANDY CUTTER, INC

DISPOSABLE TAPE SPLITTER, 6 IN OVERALL L, STRAIGHT HANDLE, TEXTURED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE TAPE SPLITTER, 6 IN OVERALL L, STRAIGHT HANDLE, TEXTURED

DISPOSABLE TAPE SPLITTER, 6 IN OVERALL L, STRAIGHT HANDLE, TEXTURED

PACIFIC HANDY CUTTER, INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.27 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9RPL6
  • Mfr. Model # T-1
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 331
  • Shipping Weight 0.06 lbs

Product Details

This tape splitter has a width of 1 inch, and a length of 6 inch. The plastic handle is yellow and has a straight style/type. In addition, it is made of steel and is tether ready. This tape splitter is designed for: multipurpose use, packaging, paper, plastic and includes safety blades, tape splitter, and one blade.

Technical Specs

  • ItemTape Splitter
  • ApplicationMultipurpose
  • Blade MaterialSteel
  • DisposableDisposable
  • For Cutting BandingNot for Cutting Banding
  • For Cutting FoamNot for Cutting Foam
  • For Cutting TapeFor Cutting Tape
  • Handle MaterialPlastic
  • Includes Pocket ClipPocket Clip Not Included
  • Metal DetectableNot Metal Detectable
  • Number of Blades Included1
  • Other Material ApplicationsPackaging, Paper, Plastic
  • Overall Thickness0.5 in
  • Replaceable BladeBlade Not Replaceable
  • Number of Cutting Sides1
  • Antimicrobial Not Antimicrobial
  • Blade Change Method Not Changeable
  • Blade Type Included Safety
  • Grip Type Textured
  • For Cutting Cardboard Not for Cutting Cardboard
  • For Cutting Stretch Film Not for Cutting Stretch Film
  • Handle Colour Yellow
  • Handle Style Straight
  • Includes Tape Splitter Tape Splitter Included
  • NSF Certified Not NSF Certified
  • Number of Blades Stored 0
  • Overall Length 6 in
  • Overall Width 1 in
  • Tether Ready Tether Ready
  • Hook Cutter Features Includes Tape Splitter
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list