!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPLICING TAPE, PS1, BLUE, 3IN, HIGH PERFORMANCE

SPLICING TAPE, PS1, BLUE, 3IN, HIGH PERFORMANCE

INTERTAPE

SPLICING TAPE, PS1, BLUE, 3IN, HIGH PERFORMANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLICING TAPE, PS1, BLUE, 3IN, HIGH PERFORMANCE

SPLICING TAPE, PS1, BLUE, 3IN, HIGH PERFORMANCE

INTERTAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $119.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANPPS1...7
  • Mfr. Model # PS1...7
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.74 lbs

Product Details

This PS1 premium paper flatback tape is blue. It is designed for use in industries like assembly and manufacturing, automotive, aviation, electronics, food and beverage, general maintenance and repair and meets the standards for Boeing BAC D6-1816. This premium paper flatback tape, premium paper flatback tape has a tensile strength of 48 lb/in, and a thickness of 9.6 mil.

Technical Specs

  • ItemPremium Paper Flatback Tape
  • Common IndustryAssembly and Manufacturing, Automotive, Aviation, Electronics, Food and Beverage, General Maintenance and Repair
  • SeriesPS1
  • Tape Backing MaterialKraft Flatback
  • Tape Sub-TypePremium Paper Flatback Tape
  • Metric Tape Width76.2 mm
  • Tape ColourBlue
  • Tape Thickness9.6 mil
  • Brand and SeriesIPG PS1
  • Tape Adhesive Strength62 oz/in
  • Tape Brand IPG
  • Maximum Tape Performance Temperature 400 Degrees F
  • Tape Adhesive Material Natural Rubber, Resin
  • Tape Type Premium Paper Flatback Tape
  • Metric Tape Length 54.86 m
  • Standards Boeing BAC D6-1816
  • Tape Tensile Strength 48 lb/in
  • Adhesion to Steel 62 oz/in
  • Specifications Met Boeing BAC D6-1816
  • Tape Elongation 40%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list