!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPE SHEETS, FOR LABEL PROTECTION, TRANSPARENT, 6 X 4 IN, POLYPROPYLENE, BX 5

TAPE SHEETS, FOR LABEL PROTECTION, TRANSPARENT, 6 X 4 IN, POLYPROPYLENE, BX 5

3M

TAPE SHEETS, FOR LABEL PROTECTION, TRANSPARENT, 6 X 4 IN, POLYPROPYLENE, BX 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE SHEETS, FOR LABEL PROTECTION, TRANSPARENT, 6 X 4 IN, POLYPROPYLENE, BX 5

TAPE SHEETS, FOR LABEL PROTECTION, TRANSPARENT, 6 X 4 IN, POLYPROPYLENE, BX 5

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $217.80 / BOX of 5

EHC: EHC :
Min Qty 5 = $1,089.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM822-4X6
  • Mfr. Model # 822-4X6
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.416 lbs

Product Details

These transparent tape sheets are pre-cut to 4 x 6-inch sheets for convenient carrying and dispenser-less taping. Each 25 sheet layered pad has a removable paper tab and is designed for the repair of damaged packages, shipping label protection, and sealing envelopes and small packages. These sheets have a polypropylene backing and come in a box of five.

Technical Specs

  • ItemTape Sheet
  • Imperial Tape Length6 in
  • Tape Backing MaterialPolypropylene
  • Tape Colour Clear
  • Imperial Tape Width 4 in
  • Product Type Tape Sheet
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list