TRANSFER TAPE, SCOTCH ATG 969, REVERSE-WOUND, ½ IN X 18 YD, 5 MIL, DENSIFIED KRAFT PAPER
TRANSFER TAPE, SCOTCH ATG 969, REVERSE-WOUND, ½ IN X 18 YD, 5 MIL, DENSIFIED KRAFT PAPER
SCOTCH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This one-pack of atg 969 transfer tape is clear. It is designed for lightweight use and meets the standards for ASTM D3330, ASTM D3652. This adhesive transfer tape is for indoor use with a temperature range of -40 Degrees to 250 Degrees F, a thickness of 5 mil and is solvent-resistant, UV-resistant.
Technical Specs
Item Transfer Tape
Tape Sub-Type Reverse-Wound Adhesive Transfer Tape
Imperial Tape Length 18 yd
Common Industry Lightweight Use
Minimum Tape Performance Temperature -40 Degrees F
Product Form Continuous Roll
Tape Adhesive Material Acrylic
Adhesion to Steel 25 oz/in
Metric Tape Length 16.5 m
Tape Adhesive Format Double-Sided
Standards ASTM D3330, ASTM D3652
Tape Resistance Properties Solvent-Resistant, UV-Resistant
Brand and Series 3M Scotch ATG 969
Tape Type Adhesive Transfer Tape
Series ATG 969
Imperial Tape Width 1/2 in
Environment Indoor
Maximum Tape Performance Temperature 250 Degrees F
Surface Compatibility Acrylic, Glass, Metal
Tape Backing Material Polyester
Liner Included Yes
Metric Tape Width 12.7 mm
Specifications Met ASTM
Tape Colour Clear
Tape Thickness 5 mil
Country of Origin United States
(subject to change)