DUCT TAPE, HEAVY DUTY, PREMIUM, 1⅞ IN X 30 YARD, WHITE
DUCT TAPE, HEAVY DUTY, PREMIUM, 1⅞ IN X 30 YARD, WHITE
GORILLA TAPE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This duct tape is white and comes in a continuous roll. It is designed for use in industries like general maintenance and repair and meets the standards for ASTM. This duct and repair tape is for indoor/outdoor use and has a tensile strength of 50 lb/in with a temperature range of 30 Degrees to 150 Degrees F, a thickness of 17 mil and is moisture/temperature/UV/weather-resistant.
Technical Specs
Item Duct Tape
Imperial Tape Length 30 yd
Metric Tape Length 27.4 m
Tape Brand Gorilla
Environment Indoor, Outdoor
Maximum Tape Performance Temperature 150 Degrees F
Tape Backing Material Polyethylene Coated Cloth
Tape Type Duct & Repair Tape
Adhesion to Steel 85 oz/in
Standards ASTM D3330, ASTM D3759
Tape Resistance Properties Moisture-Resistant, Temperature-Resistant, UV-Resistant, Weather-Resistant
Tape Colour White
Specifications Met ASTM
Tape Thickness 17 mil
Imperial Tape Width 1 7/8 in
Metric Tape Width 47.6 mm
Common Industry General Maintenance & Repair
Minimum Tape Performance Temperature 30 Degrees F
Product Form Continuous Roll
Tape Adhesive Material Rubber
Tape Sub-Type General Purpose Duct Tape
Tape Adhesive Format Single-Sided
Tape Backing Construction Cloth
Tape Tensile Strength 50 lb/in
Tape Shape Continuous Roll
Country of Origin United States
(subject to change)