!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOX SEALING TAPE, HIGH PERFORMANCE, TRANSPARENT, 50 M X 48 MM, POLYPROPYLENE

BOX SEALING TAPE, HIGH PERFORMANCE, TRANSPARENT, 50 M X 48 MM, POLYPROPYLENE

3M

BOX SEALING TAPE, HIGH PERFORMANCE, TRANSPARENT, 50 M X 48 MM, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOX SEALING TAPE, HIGH PERFORMANCE, TRANSPARENT, 50 M X 48 MM, POLYPROPYLENE

BOX SEALING TAPE, HIGH PERFORMANCE, TRANSPARENT, 50 M X 48 MM, POLYPROPYLENE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.51 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM375-48X50CLR
  • Mfr. Model # 375-48X50CLR
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

This high-performance transparent box sealing tape measures 50 metres x 48 millimetres. This easy-unwind tape offers edge tear and split-resistance and adheres to a variety of surfaces. This moisture-resistant tape has a synthetic rubber adhesive and is used for splicing, recouperage, and other demanding packaging applications.

Technical Specs

  • ItemSealing Tape
  • Tape Tensile Strength35 lb/in
  • Imperial Tape Length54.68 yd
  • Metric Tape Length50 m
  • StandardsASTM D1974-92, ASTM D5486 Type III, ASTM D5570 and CID A-A-1684B
  • Tape Core Diameter3 in
  • Product TypeSealing Tape
  • Tape Colour Clear
  • Tape Thickness 2 mil
  • Imperial Tape Width 1.88 in
  • Metric Tape Width 48 mm
  • Tape Backing Material Polypropylene
  • Tape Elongation 1.6%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list