!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOX SEALING TAPE, SPLIT-RESISTANT, TRANSPARENT, 914 M X 72 MM, POLYPROPYLENE

BOX SEALING TAPE, SPLIT-RESISTANT, TRANSPARENT, 914 M X 72 MM, POLYPROPYLENE

3M

BOX SEALING TAPE, SPLIT-RESISTANT, TRANSPARENT, 914 M X 72 MM, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOX SEALING TAPE, SPLIT-RESISTANT, TRANSPARENT, 914 M X 72 MM, POLYPROPYLENE

BOX SEALING TAPE, SPLIT-RESISTANT, TRANSPARENT, 914 M X 72 MM, POLYPROPYLENE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $214.07 / CASE of 4

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM371-72X914CLR
  • Mfr. Model # 371-72X914CLR
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.77 lbs

Product Details

This transparent box-sealing tape measures 914 metres x 72 millimetres. This easy-unwind tape offers edge tear and split-resistance and adheres to a variety of surfaces. This polypropylene tape has a synthetic rubber adhesive and resists abrasions, moisture, chemicals, and scuffs.

Technical Specs

  • ItemSealing Tape
  • Tape AdhesiveRubber
  • Tape Thickness1.8 mil
  • Imperial Tape Width2.83 in
  • Metric Tape Width72 mm
  • Tape Core Diameter3 in
  • Product TypeSealing Tape
  • Tape Colour Clear
  • Tape Tensile Strength 22 lb/in
  • Imperial Tape Length 999.56 yd
  • Metric Tape Length 914 m
  • Tape Backing Material Polypropylene
  • Tape Elongation 1.6%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list